Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477J44

  • Mfr # 477J44

  • Zoro # G5796353


product price: $16.99
/ea

Key Features

Header
No Header
Legend
FIRE LANE KEEP CLEAR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J44
Zoro #
G5796353
UPC #
00194484208844
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
FIRE LANE KEEP CLEAR
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Header
No Header
Corrosion Resistant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
Sign Legend Style
Text
Sign Legend
Fire Lane Keep Clear
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 yr
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Average Outdoor Durability
3 yr
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.