Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478J58

  • Mfr # 478J58
  • Zoro # G5876129

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Warning
Legend
Flammable Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478J58
Zoro #
G5876129
UPC #
00194484214807
Country of Origin
United States
Item
Safety Sign
Header
Warning
Legend
Flammable Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Orange
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Orange
Sign Legend
Flammable Area
State Specific Sign
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Sign Header
Warning
Mirror Print
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.