Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478L08

  • Mfr # 478L08

  • Zoro # G5866730


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
SAFETY TRAINING MANDATORY DO NOT OPERATE THIS EQUIPMENT WITHOUT AUTHORIZATION
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478L08
Zoro #
G5866730
UPC #
00194484215972
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
SAFETY TRAINING MANDATORY DO NOT OPERATE THIS EQUIPMENT WITHOUT AUTHORIZATION
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
Yellow
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
Yellow
Mirror Print
No
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header Background Color
Black
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Header
Caution
Sign Legend
Safety Training Mandatory Do Not Operate This Equipment Without Authorization
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Training Mandatory Do Not Operate This Equipment Without Authorization, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.