Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478L20

  • Mfr # 478L20

  • Zoro # G5796067


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
THIS EQUIPMENT MUST BE LOCKED OUT WHEN WORK IS BEING DONE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L20
Zoro #
G5796067
UPC #
00194484216092
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS EQUIPMENT MUST BE LOCKED OUT WHEN WORK IS BEING DONE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Mirror Print
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Sign Header
Caution
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend
This Equipment Must Be Locked Out When Work Is Being Done
Sign Legend Background Color
White
Graffiti Resistant
Yes
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Must Be Locked Out When Work Is Being Done, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.