Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478L49

  • Mfr # 478L49

  • Zoro # G5899262


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L49
Zoro #
G5899262
UPC #
00194484216320
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS MACHINE STARTS AND STOPS AUTOMATICALLY
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend
This Machine Starts And Stops Automatically
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend Style
Text
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts And Stops Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.