Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478P11

  • Mfr # 478P11

  • Zoro # G5871868


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P11
Zoro #
G5871868
UPC #
00194484218645
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header
Danger
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Equipment Being Serviced Do Not Operate
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Being Serviced Do Not Operate, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products