Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479A88

  • Mfr # 479A88

  • Zoro # G5830680


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A88
Zoro #
G5830680
UPC #
00194484227289
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS MOTOR STARTS BY REMOTE CONTROL
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Style
Text
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header
Caution
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Background Color
Yellow
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend
This Motor Starts By Remote Control
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Motor Starts By Remote Control, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.