Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479F90

  • Mfr # 479F90

  • Zoro # G5844629


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
ROBOT MOVES WITHOUT WARNING KEEP AWAY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479F90
Zoro #
G5844629
UPC #
00194484229863
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
ROBOT MOVES WITHOUT WARNING KEEP AWAY
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Robot Moves Without Warning Keep Away
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Mounting Pattern
4 Corner
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header
Danger
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robot Moves Without Warning Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.