Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479H32

  • Mfr # 479H32

  • Zoro # G5777392


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Breathing Apparatus Inside
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H32
Zoro #
G5777392
UPC #
00194484231149
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Breathing Apparatus Inside
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.134(a)(2), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.134(a)(2)
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Breathing Apparatus Inside
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Header
Emergency
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Red, White
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Breathing Apparatus Inside, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.