Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479H60

  • Mfr # 479H60

  • Zoro # G5898641


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
DON'T TAKE CHANCES OTHERS ARE DEPENDING ON YOU
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H60
Zoro #
G5898641
UPC #
00194484231422
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
DON'T TAKE CHANCES OTHERS ARE DEPENDING ON YOU
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend
Don't Take Chances Others Are Depending On You
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Background Color
Green, White
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
State Specific Sign
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header
Think
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Don't Take Chances Others Are Depending On You, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.