Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479K77

  • Mfr # 479K77

  • Zoro # G5812718


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K77
Zoro #
G5812718
UPC #
00194484233457
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(7)
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(4), OSHA 29 CFR 1926.1101(k)(7)
ANSI Standards
ANSI Z535
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.