Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479L34

  • Mfr # 479L34
  • Zoro # G5796161
product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479L34
Zoro #
G5796161
UPC #
00194484233983
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Hazard
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Hazard
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
Danger
Corrosion Resistant
Yes
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1926.1101(k)(8)
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.