Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479L67

  • Mfr # 479L67

  • Zoro # G5853421


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479L67
Zoro #
G5853421
UPC #
00194484234256
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
MOVING CONVEYORS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Style
Text
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
Chemical Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Moving Conveyors
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Text Color
White
Number of Printed Sides
1
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Moving Conveyors, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.