Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479T68

  • Mfr # 479T68

  • Zoro # G5884617


product price: $16.99
/ea

Key Features

Header
Danger
Legend
High Voltage Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479T68
Zoro #
G5884617
UPC #
00194484238018
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black
Sign Legend
High Voltage Keep Out
Mounting Pattern
4 Corner
Minimum Application Temperature
-50 Degrees F
Chemical Resistant
No
Average Outdoor Durability
3 yr
Sign Header Text Color
White
Protective Coating
No Protective Coating
Sign Header
Danger
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Minimum Service Temperature
-50 Degrees F
Graffiti Resistant
No
Maximum Service Temperature
190 Degrees F
Glow In The Dark
Yes
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.