Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479U47

  • Mfr # 479U47

  • Zoro # G5777727


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
High Voltage Overhead
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479U47
Zoro #
G5777727
UPC #
00194484238681
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Overhead
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Glow In The Dark
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Header
Danger
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend
High Voltage Overhead
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.