Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479U81

  • Mfr # 479U81

  • Zoro # G5844577


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479U81
Zoro #
G5844577
UPC #
00194484239015
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
White
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Header
Danger
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Turn Power Off And Lock Out Before Servicing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.