Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479V93

  • Mfr # 479V93

  • Zoro # G5871789


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
___ Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479V93
Zoro #
G5871789
UPC #
00194484239879
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
___ Volts
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Anti-Slip Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend
___ Volts
ANSI Standards
ANSI Z535
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend ___ Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.