Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 480N62

  • Mfr # 480N62

  • Zoro # G5856632


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
NO ENTRY UNLESS AUTHORIZED
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480N62
Zoro #
G5856632
UPC #
00194484245764
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
NO ENTRY UNLESS AUTHORIZED
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
No Entry Unless Authorized
Anti-Slip Surface
No
Corrosion Resistant
Yes
Legend Pictogram Description
No Entry
Sign Header
Notice
Write on Surface
No
Material Properties
Rigid
Sign Header Text Color
White
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Legend Pictogram ID
PADM-50
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Entry Unless Authorized, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.