Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 480N69

  • Mfr # 480N69
  • Zoro # G5800888
product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
NO ENTRY UNLESS AUTHORIZED
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
480N69
Zoro #
G5800888
UPC #
00194484245818
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
NO ENTRY UNLESS AUTHORIZED
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
Chemical Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Text Color
White
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Sign Legend
No Entry Unless Authorized
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Entry Unless Authorized, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.