Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 485G27

  • Zoro # G6252117


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Sign Material
Polyethylene
Legend
MUSTER POINT
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G27
Zoro #
G6252117
UPC #
00194484272975
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
MUSTER POINT
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Sign Format
Other Format
Sign Mounting Location
Wall
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Muster Point
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Green
Corrosion Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Muster Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.