Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 485G72

  • Zoro # G6298000


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Sign Material
Polyethylene
Legend
MUSTER POINT 3
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G72
Zoro #
G6298000
UPC #
00194484273415
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
MUSTER POINT 3
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Anti-Slip Surface
No
Sign Legend
Muster Point 3
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Metal Detectable
No
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Chemical Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Sign Mounting Location
Wall
Material Properties
Rigid
Write on Surface
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Green
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Muster Point 3, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.