Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 485W77

  • Mfr # 485W77

  • Zoro # G6266467


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
More than One Engergy Source Locations Are
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485W77
Zoro #
G6266467
UPC #
00194484280925
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
More than One Engergy Source Locations Are
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Format
Other Format
Chemical Resistant
Yes
Sign Legend
More Than One Energy Source Locations Are:
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend More Than One Energy Source Locations Are:, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.