Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 485X86

  • Mfr # 485X86

  • Zoro # G6315220


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
OPEN TRENCH. FALL WILL RESULT IN SEVERE INJURY OR DEATH.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X86
Zoro #
G6315220
UPC #
00194484281984
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
OPEN TRENCH. FALL WILL RESULT IN SEVERE INJURY OR DEATH.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P
Sign Legend Color
Black, Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Red
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black, Yellow
Sign Legend Background Color
White
Mirror Print
No
Sign Header
Danger
Number of Printed Sides
1
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend
Open Trench. Fall Will Result In Severe Injury Or Death.
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Chemical Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red
Sign Header Text Color
White
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Trench. Fall Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.