Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 486C62

  • Zoro # G6263859


product price: $16.99
/ea

Key Features

Header
No Header
Legend
(Hearing and Eye Protection Symbol)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C62
Zoro #
G6263859
UPC #
00194484285685
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
(Hearing and Eye Protection Symbol)
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Blue
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1), PSPA Class A
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol
Sign Legend Text Color
Blue
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Format
Other Format
Graffiti Resistant
No
Sign Legend Style
Symbol
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Sign Header
No Header
IMO Standards
IMO A.752(18)
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
3 yr
Sign Legend
Hearing And Eye Protection Symbol
Corrosion Resistant
No
Sign Legend Background Color
White
Material Properties
Rigid
Minimum Application Temperature
-50 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hearing And Eye Protection Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.