Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 486D08
Mfr # 486D08
Zoro # G6314642
product price: $9.39
/eaSold in multiples of 3 for $28.17
Key Features
Header
No Header
Legend
(Hard Hat Symbol)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486D08
Zoro #
G6314642
UPC #
00194484286132
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hat, Sign Legend Background Color White, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.