Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 486R55

  • Mfr # 486R55

  • Zoro # G6247512


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
LIKE I DO
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R55
Zoro #
G6247512
UPC #
00194484291327
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
LIKE I DO
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Double-Sided
No
OSHA Compliant
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Legend
Like I Do
Metal Detectable
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
Green, White
Mirror Print
No
Sign Header
Think
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Format
Other Format
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Like I Do, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.