Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 486R61

  • Mfr # 486R61

  • Zoro # G6281237


product price: $9.79
/ea

Key Features

Header
No Header
Legend
Restricted Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R61
Zoro #
G6281237
UPC #
00194484291389
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Restricted Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1096(e)(4)(ii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.53
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Magenta
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Magenta
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend
Restricted Area
Glow In The Dark
No
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Header
No Header
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1096(e)(4)(ii), OSHA 29 CFR 1926.53
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.