Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 486X25

  • Mfr # 486X25

  • Zoro # G6316340


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
CAUTION! AUTOMATIC GATES NO PLAYING OR CLIMBING ON OR AROUND GATE GATE TIMED FOR ONE VEHICLE OWNER AND MANAGEMENT NOT LIABLE FOR ANY INJURY, DAMAGE OR LOSS CAUSED BY PROBLEMS OF MALFUNCTION OF GATES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X25
Zoro #
G6316340
UPC #
00194484295936
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
CAUTION! AUTOMATIC GATES NO PLAYING OR CLIMBING ON OR AROUND GATE GATE TIMED FOR ONE VEHICLE OWNER AND MANAGEMENT NOT LIABLE FOR ANY INJURY, DAMAGE OR LOSS CAUSED BY PROBLEMS OF MALFUNCTION OF GATES
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, ASTM F2200, OSHA 29 CFR 1910.145, UL 325
Sign Legend Text Color
Black, Yellow
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Green
Sign Legend Background Color
Black, Yellow
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Legend
Automatic Gates No Playing Or Climbing On Or Around Gate Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Of Malfunction Of Gates
Mirror Print
No
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
Caution
Corrosion Resistant
Yes
Sign Header Text Color
White
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Automatic Gates No Playing Or Climbing On Or Around Gate Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Of Malfunction Of Gates, Sign Legend Background Color Black, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.