Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 487W84

  • Mfr # 487W84

  • Zoro # G6567519


product price: $6.39
/ea

Key Features

Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487W84
Zoro #
G6567519
UPC #
00194484299088
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253(c)(3)(v)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header Background Color
Black
Mirror Print
No
Sign Legend
Low-Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure=250Psig (1.7Mpa)
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253(c)(3)(v)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low-Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure=250Psig (1.7Mpa), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.