Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475F96

  • Mfr # 475F96

  • Zoro # G5602821


product price: $9.79
/ea

Key Features

Header
Danger
Legend
DO NOT OPERATE WITHOUT GUARDS IN PLACE/NO OPERAR SIN LOS PROTECTORES DE DEGURIDAD
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F96
Zoro #
G5602821
UPC #
00194484137779
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT OPERATE WITHOUT GUARDS IN PLACE/NO OPERAR SIN LOS PROTECTORES DE DEGURIDAD
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Material Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger/Peligro
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend
Do Not Operate Without Guards In Place/No Operar Sin Los Protectores De Deguridad
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Write on Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards In Place/No Operar Sin Los Protectores De Deguridad, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.