Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 478N49

  • Mfr # 478N49

  • Zoro # G5821048


product price: $9.79
/ea

Key Features

Header
Danger/Peligro
Legend
Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimento
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478N49
Zoro #
G5821048
UPC #
00194484218089
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimento
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header
Danger/Peligro
Sign Header Text Color
White
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Legend
Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimento
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Chemical Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimento, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products