Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish

  • Mfr # 469V08

  • Zoro # G5570533


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Exintor De Incendios No Bloquear
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V08
Zoro #
G5570533
UPC #
00194484085766
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Exintor De Incendios No Bloquear
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Legend
Exintor De Incendios No Bloquear
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Format
Other Format
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
NFPA Standard
NFPA 10
Graffiti Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Exintor De Incendios No Bloquear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.