Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish

  • Mfr # 470G32

  • Zoro # G5570901


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Peligro
Legend
Almacenamiento De Quimicos
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470G32
Zoro #
G5570901
UPC #
00194484093525
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Peligro
Legend
Almacenamiento De Quimicos
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black; Red; White
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Legend
Almacenamiento De Quimicos
Metal Detectable
No
Sign Header
Peligro
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Almacenamiento De Quimicos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.