Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish

  • Mfr # 472H64

  • Zoro # G5580263


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
No Admision Solo Personas Autorizadas
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H64
Zoro #
G5580263
UPC #
00194484106645
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admision Solo Personas Autorizadas
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
State Specific Sign
No
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Sign Legend
No Admision Solo Personas Autorizadas
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend No Admision Solo Personas Autorizadas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.