Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish

  • Mfr # 472L74

  • Zoro # G5799871


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Area De Almacenamiento De Desperdicios Peligrosos Personal No Autorizado Mantengase Afuera
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472L74
Zoro #
G5799871
UPC #
00194484168070
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Area De Almacenamiento De Desperdicios Peligrosos Personal No Autorizado Mantengase Afuera
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
Mirror Print
No
Sign Legend Background Color
White
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Legend
Area De Almacenamiento De Desperdicios Peligrosos Personal No Autorizado Mantengase Afuera
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Area De Almacenamiento De Desperdicios Peligrosos Personal No Autorizado Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.