Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish

  • Mfr # 472X04

  • Zoro # G5380413


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Area Restringida
Legend
Personal No Autorizado Mantengase Afuera
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X04
Zoro #
G5380413
UPC #
00194484109295
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Area Restringida
Legend
Personal No Autorizado Mantengase Afuera
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Write on Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Red, White
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Area Restringida Personal No Autorizado Mantengase Afuera
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Area Restringida Personal No Autorizado Mantengase Afuera, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.