Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish

  • Mfr # 475N18

  • Zoro # G5546961


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Precaucion
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N18
Zoro #
G5546961
UPC #
00194484140847
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Precaucion
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Background Color
Black
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De Osha-Nec
Metal Detectable
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
NEC Standard
NEC 110.26
Sign Header
Precaucion
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De Osha-Nec, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.