Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish

  • Mfr # 475N83

  • Zoro # G5638871


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Peligro
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N83
Zoro #
G5638871
UPC #
00194484141080
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Peligro
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De Osha-Nec
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Text Color
White
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Write on Surface
No
Sign Header
Peligro
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
NEC Standard
NEC 110.26
Corrosion Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Seguin Las Normas De Osha-Nec, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.