Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish

  • Mfr # 475R72

  • Zoro # G5812471


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Peligro
Legend
Equipo Electrico Solo Personal Autorizado
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475R72
Zoro #
G5812471
UPC #
00194484177409
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Peligro
Legend
Equipo Electrico Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
Sign Legend Color
Black
Sign Legend Text Color
Black, Red
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header
Peligro
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
Equipo Electrico Solo Personal Autorizado
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Equipo Electrico Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.