Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish

  • Mfr # 479P20

  • Zoro # G5799381


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Peligro
Legend
Alto Voltaje No Entrar
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479P20
Zoro #
G5799381
UPC #
00194484235871
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Peligro
Legend
Alto Voltaje No Entrar
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Header Text Color
White
Sign Legend
Alto Voltaje No Entrar
Chemical Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Header
Peligro
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Alto Voltaje No Entrar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.