Safety Sign, 7 in Height, 10 in Width, Rectangle
Mfr # 475V02
Zoro # G5830349
product price: $3.09
/eaSold in multiples of 4 for $12.36
Key Features
Header
No Header
Legend
THIS PRODUCT MAY CONTAIN A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER OR BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475V02
Zoro #
G5830349
UPC #
00194484179502
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Details
Item
Safety Sign
Header
No Header
Legend
THIS PRODUCT MAY CONTAIN A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER OR BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM
Sign Shape
Rectangle
Sign Material
Adhesive Vinyl
Sign Mounting Style
Adhesive-Backed
Printed Language
English
Sign Background Color
Black, Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Product Type
Safety Sign
Sign Legend Text Color
Black
Sign Header
No Header
Description
Safety Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.