Safety Sign, 7 in Height, 10 in Width, Rectangle
Mfr # 475W12
Zoro # G5866119
product price: $3.15
/eaSold in multiples of 4 for $12.60
Key Features
Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility.
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475W12
Zoro #
G5866119
UPC #
00194484180539
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Description
Safety Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.