Safety Sign, 7 in Height, 10 in Width, Rectangle
Mfr # 476G64
Zoro # G5898343
product price: $2.89
/eaKey Features
Header
No Header
Legend
Health Hazard Fire Hazard Specific Hazard Instability
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476G64
Zoro #
G5898343
UPC #
00194484188184
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Details
Item
Safety Sign
Header
No Header
Legend
Health Hazard Fire Hazard Specific Hazard Instability
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Material
vinyl
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59; NFPA 704
Description
Sign, HEALTH HAZARD FIRE HAZARD SPECIFIC HAZARD INSTABILITY, Vinyl, Height 7 in, Width 10 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -20 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.