Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 447X28

  • Mfr # 447X28

  • Zoro # G5296319


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Infectious Waste Area Use Precautions
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X28
Zoro #
G5296319
UPC #
00194484000479
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Infectious Waste Area Use Precautions
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Material
Vinyl
Sign Legend Text Color
Black
Sign Legend Style
Text
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend
Infectious Waste Area Use Precautions
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Header Style
Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Chemical Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste Area Use Precautions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.