Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449L37

  • Mfr # 449L37

  • Zoro # G5276859


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L37
Zoro #
G5276859
UPC #
00194484000677
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
No
OSHA Compliant
No
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Metal Detectable
No
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Glow In The Dark
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
Other Format
Chemical Resistant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In The Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.