Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449L96

  • Mfr # 449L96

  • Zoro # G5860327


product price: $7.29
/ea

Key Features

Header
Notice
Legend
No Firearms Allowed On Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L96
Zoro #
G5860327
UPC #
00194484151966
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Firearms Allowed On Premises
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Legend
No Firearms Allowed On Premises
Sign Header
Notice
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
State Specific Sign
No
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.