Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449M09

  • Mfr # 449M09

  • Zoro # G5819961


product price: $7.29
/ea

Key Features

Header
Notice
Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M09
Zoro #
G5819961
UPC #
00194484152048
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header
Notice
Metal Detectable
No
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Graffiti Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.