Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451R14

  • Mfr # 451R14

  • Zoro # G5804108


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Helium Neon Laser Do Not Stare Into Beam
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451R14
Zoro #
G5804108
UPC #
00194484153199
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Helium Neon Laser Do Not Stare Into Beam
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
Yellow
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Subject Matter
Laser Hazard
Language
English
Material
Vinyl
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Sign Legend
Helium Neon Laser Do Not Stare Into Beam
Sign Legend Style
Text
Graffiti Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
Caution
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Helium Neon Laser Do Not Stare Into Beam, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.