Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451R21

  • Mfr # 451R21

  • Zoro # G5867677


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Laser Pictogram
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R21
Zoro #
G5867677
UPC #
00194484153250
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Legend Style
Symbol
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
Material
Vinyl
Language
English
Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Laser Hazard
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Corrosion Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Legend Pictogram Description
(Laser Symbol)
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Mirror Print
No
Sign Legend
(Laser Symbol)
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Adhesive Style
Permanent
State Specific Sign
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend (Laser Symbol), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.