Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451R84

  • Mfr # 451R84

  • Zoro # G5882508


product price: $7.19
/ea

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R84
Zoro #
G5882508
UPC #
00194484153625
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
White
Language
English
Material
Vinyl
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Header Background Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Metal Detectable
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Write on Surface
No
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.